Shop All Precision Measuring Accessories
Mitutoyo
Wireless Transmitter, Mitutoyo, 32ft.
Mfr # 264-627
Zoro # G602015454
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Receiver Model Number No Receiver Required
- Output End Connection Type Bluetooth 4.2; 3.2mW (5dBm)
- Communication Range 32 ft
- Compatible Transmitter Model Number Connector 02AZF310, U-WAVE-TMB (Buzzer Type)
- Includes Battery Yes
Product Information
- Brand Mitutoyo
- MFR # 264-627
- Zoro # G602015454
- Country of Origin Japan
- Category Precision Measuring Accessories
Description
Wireless Transmitter, Brand and Series Mitutoyo U-Wave, Communication Range 32 ft, Compatible Receiver Model Number No Receiver Required, Compatible Transmitter Model Number Connector 02AZF310, U-WAVE-TMB (Buzzer Type)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016UM)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x1-1/2x3-1/4 (C75129)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- COMPONENT HARDWARE Brushed Aluminum Corner Adjustable Under (A37-1010)
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- MITUTOYO Scale, Standard, 172-117 (172-117)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO Measuring Head Part Assembly, 368-2 (04AZA740)
- STM 50mm Electronic Tool Length Setter (337976)
- Mitutoyo Set Up & Alignment Tools