Shop All Depth Gauges
Mitutoyo
Vernier Depth Gage, 300mm, 0.05mm
Mfr # 527-203
Zoro # G7779228
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1
- Overall Width 5
- Length 14
- Color Silver
- Width 5
Product Information
- Brand Mitutoyo
- MFR # 527-203
- Zoro # G7779228
- UPC # 603908138082
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Height | 1 |
Overall Width | 5 |
Length | 14 |
Width | 5 |
Overall Height | 1 |
Overall Length | 14 |
Details
Item | Vernier Depth Gage, 300mm, 0.05mm |
Color | Silver |
Material | Stainless Steel |
Standards | 0-300mm |
Weight | 1 |
Description
Vernier Depth Gage,300mm,0.05mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (19088)
- QEP Earthbond Acrylic Cove Base Adhesive 11C (7200-11C)
- WALTER Metric 120° solid carbide chamfer mill, MC502-10.0A4L-WJ30TF, 10 mm di (MC502-10.0A4L-WJ30TF)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #48 (44318)
- MITUTOYO Sbm-1"Cxst (568-929)
- MITUTOYO Electronic Digital Depth Gage, 0 to 6 In (571-211-30)
- MITUTOYO Dial Depth Gage (7212A)
- MITUTOYO 0-25mm Tire Tread Depth Gage (571-100-20)
- MITUTOYO Sbm-63Cx (568-370)
- MITUTOYO Depth Gage, 0 to 12 In (527-313-50)
- STM 6 Depth Gauge With Rectangular Protractor (231272)
- Mitutoyo Measuring and Layout Tools