Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 450Mm/18Ft
Mfr # 160-151
Zoro # G0971078
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 0 (20) - 450mm / 0 (.5”) - 18"
- Features Nib Style Jaws and Fine Adjustment
Product Information
- Brand Mitutoyo
- MFR # 160-151
- Zoro # G0971078
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 450MM/18" |
Standards | 0 (20) - 450mm / 0 (.5”) - 18" |
Features | Nib Style Jaws and Fine Adjustment |
Description
Vernier Caliper 450Mm/18Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 6 Points (B-618)
- SPEEDAIRE Air Screwdriver, 8-21/32in. O Length (45NW62)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (44327)
- J.W. WINCO GN715-6-7/16-40-SA Side Thrust Pin (715-6-7/16-40-SA)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- IGAGING Vernier Caliper, 6" - 100-007 (100-007)
- Mitutoyo Calipers & Accessories