Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 300mm/12" Th Clamp
Mfr # 531-109
Zoro # G7779453
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17.5
- Color Silver
- Overall Height 1
- Weight 1.5
- Width 6.5
Product Information
- Brand Mitutoyo
- MFR # 531-109
- Zoro # G7779453
- UPC # 603908272922
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Length | 17.5 |
Overall Height | 1 |
Width | 6.5 |
Length | 17.5 |
Overall Width | 6.5 |
Height | 1 |
Details
Item | VERNIER CALIPER, 300MM |
Color | Silver |
Weight | 1.5 |
Standards | 0 - 300mm / 0 - 12” |
Features | With thumb clamp |
Description
Vernier Caliper,300mm/12 In. Th Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Scaler Attachment (KTI83090)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Taper Tap (DWT60751)
- WESTWARD HSS Thread Die, 2 In, M24, 3 Pitch (10T913)
- MILWAUKEE TOOL 4 Pc Countersink Drill Bit Set (48-13-5003)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Vernier Caliper (160-106)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- STARRETT Digital Caliper, 40 In (799AZ-40/1000)
- Mitutoyo Vernier Calipers