Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 12In./300Mm
Mfr # 530-115
Zoro # G0971988
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard Model
- Standards 0 - 300mm / 0 - 12�
Product Information
- Brand Mitutoyo
- MFR # 530-115
- Zoro # G0971988
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | N12 IN |
Features | Standard Model |
Standards | 0 - 300mm / 0 - 12� |
Description
Vernier Caliper 12In./300Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Replacement Cable for TP88200 Drywall Panel Lift (TP88214)
- CORONA TOOLS Ss L Straight Snip (AG 4930SS)
- KO-KEN Universal Socket 11mm 6 Point 36mm 1/4 Sq. Drive (2440M-11)
- CHICAGO PNEUMATIC 3/32 - 3/16 RIVETER (CP9883)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Vernier Caliper 1000Mm/40 Inch (534-104)
- GENERAC Metric and English Vernier Caliper (V722)
- Mitutoyo Calipers & Accessories