Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 1000mm
Mfr # 530-502
Zoro # G7779429
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 51
- Width 12
- Features Standard Model (no depth measuring bar)
- Weight 16
- Color Silver
Product Information
- Brand Mitutoyo
- MFR # 530-502
- Zoro # G7779429
- UPC # 603908141525
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Length | 51 |
Width | 12 |
Length | 51 |
Overall Height | 3 |
Overall Width | 12 |
Height | 3 |
Details
Item | VERNIER CALIPER, 1000MM |
Features | Standard Model (no depth measuring bar) |
Weight | 16 |
Color | Silver |
Standards | 0-1000mm |
Description
Vernier Caliper,1000mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 5x2 Margin Trowel (G06984)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 5/16-24 Mount Size (JKP-30 R-5/16)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 4.70mm (47279)
- MILWAUKEE TOOL Precision Chalk Reel, Bare Tool 100 Ft. (48-22-3990)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Off-Set Type (536-103)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- STARRETT Vernier Caliper (123EMZ-12)
- Mitutoyo Precision Measuring Tools