Shop All Precision Measuring Accessories
Mitutoyo
Usb Foot Switch Adapter
Mfr # 06ADV384
Zoro # G7801549
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3.5
- Length (In.) 8
- Width (In.) 5
- Color Black
Product Information
- Brand Mitutoyo
- MFR # 06ADV384
- Zoro # G7801549
- UPC # 603908547594
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 3.5 |
Length (In.) | 8 |
Width (In.) | 5 |
Details
Item | USB FOOT SWITCH ADAPTER |
Color | Black |
Description
Usb Foot Switch Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD45/64)
- PROTO Impact Socket Set, 3/8 in Drive Size, SAE, Black Oxide, 25-Piece (J72125)
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x4 (CFE212K)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Standard Bar, 1" (167-141)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- Mitutoyo Precision Measuring Accessories