Shop All Precision Measuring Accessories
Mitutoyo
U-Wave Receiver, Wireless SPC
Mfr # 02AZD810D
Zoro # G2808145
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Digimatic Micrometer
- Width (In.) 3-1/8
- Includes USB Cable
- Length (In.) 5-1/2
- Height (In.) 1-1/4
Product Information
- Brand Mitutoyo
- MFR # 02AZD810D
- Zoro # G2808145
- UPC # 603908519461
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3-1/8 |
Length (In.) | 5-1/2 |
Height (In.) | 1-1/4 |
Details
Item | U-Wave Receiver |
For Use With | Digimatic Micrometer |
Includes | USB Cable |
Power Source | USB Bus Power System |
Required Power Source | USB Bus Power System |
Compatible Transmitter Model Number | Digimatic Micrometer |
Compatible Output Devices | Connector(02AZF310), Digimatic Micrometer |
Number of Pieces | 1 |
Communication Range | 60 ft |
Transmission Protocol | Zigbee 2.4 GHz Band |
Compatible Software Package | MeasurLink, USB-ITPAK V2.1 |
Output End Connection Type | USB |
Brand and Series | Mitutoyo U-Wave-R |
Number of Channels | 15 |
Description
U-Wave Receiver, Brand and Series Mitutoyo U-Wave-R, Communication Range 60 ft, Compatible Transmitter Model Number Digimatic Micrometer, For Use With Digimatic Micrometer, Number of Channels 15, Output End Connection Type USB, Transmission Protocol Zigbee 2.4 GHz Band, Compatible Software Package MeasurLink, USB-ITPAK V2.1, Includes USB Cable, Number of Pieces 1, Required Power Source USB Bus Power System, Compatible Output Devices Connector(02AZF310), Digimatic Micrometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 11/16 in Size, Standard Socket, Black Phosphate (49-66-6318)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus (HCFC2042)
- ZEBRA SKIMMERS Magnetic Base Plate, Steel, 5 in. W (ZXB8-MAG)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- FOWLER 85 lb. Pull Magnetic Base (525850050)
- Mitutoyo Precision Measuring Accessories