Shop All Precision Measuring Accessories
Mitutoyo
U-Wave Connecting Cable A for 5RCE9
Mfr # 02AZD790A
Zoro # G0532901
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 02AZD730G
- Length (In.) 6
- Transmission Protocol Zigbee 2.4 GHz Band
- Communication Range 60 ft
- Number of Channels 2
Product Information
- Brand Mitutoyo
- MFR # 02AZD790A
- Zoro # G0532901
- UPC # 603908508984
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 6 |
Details
Item | U-Wave Connecting Cable A |
For Use With | 02AZD730G |
Transmission Protocol | Zigbee 2.4 GHz Band |
Communication Range | 60 ft |
Number of Channels | 2 |
Compatible Transmitter Model Number | 02AZD730G |
Brand and Series | Mitutoyo U-Wave |
Compatible Output Devices | Mfr. No. 02AZD730D |
Number of Pieces | 1 |
Description
U-Wave Connecting Cable A, Brand and Series Mitutoyo U-Wave, Communication Range 60 ft, Compatible Transmitter Model Number 02AZD730G, For Use With 02AZD730G, Number of Channels 2, Transmission Protocol Zigbee 2.4 GHz Band, Number of Pieces 1, Compatible Output Devices Mfr. No. 02AZD730D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRATT BURNERD AMERICA 3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 8" Dia. - Flat Back - Pratt Burnerd 0834-2000 (0834-2000)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m10 x 1.5 (T/AP10X1.5)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5440B)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Setting Ring, 20mm (177-286)
- STM 100mm Height Presetter (337950)
- Mitutoyo Set Up & Alignment Tools