Shop All Precision Measuring Accessories
Mitutoyo
Test Block, 50-55 Hrc
Mfr # 64BAA157
Zoro # G7801287
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length (In.) 4
- Height (In.) 0.5
- Width (In.) 3
- Special Features For Rockwell/Rockwell Superficial Type Hardness Testing machine
Product Information
- Brand Mitutoyo
- MFR # 64BAA157
- Zoro # G7801287
- UPC # 603908217909
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 4 |
Height (In.) | 0.5 |
Width (In.) | 3 |
Overall Length | 4 |
Overall Height | 0.5 |
Overall Width | 3 |
Details
Promotion Restriction | Not eligible for promotion |
Item | TEST BLOCK 50-55 HRC |
Special Features | For Rockwell/Rockwell Superficial Type Hardness Testing machine |
Color | Silver |
Weight | 1 |
Description
Test Block,50-55 Hrc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Non-Marring Scraper Blades, 21 Piece (TIT12038)
- WILLIAMS Williams Angle Wrench, Double, Open End, 2X2 (3764)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/16" (54PP13)
- KLEIN TOOLS Spud Wrench, 1-1/4-Inch Nominal Opening with Tether Hole (3212TT)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- MITUTOYO Standard Bar, 1" (167-141)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- MITUTOYO Parts 167-159 19" (167-159)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- Mitutoyo Set Up & Alignment Tools