Shop All Telescoping Gauge Sets
Mitutoyo
Telescoping Gage, 3.5 - 6"
Mfr # 155-126
Zoro # G7767151
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Overall Width 7.2
- Features with a knurled clamp
- Standards 3.5" - 6"
- Width 7.2
Product Information
- Brand Mitutoyo
- MFR # 155-126
- Zoro # G7767151
- UPC # 603908047612
- Country of Origin Japan
- Category Telescoping Gauge Sets
Dimensions
Height | 7.5 |
Overall Width | 7.2 |
Width | 7.2 |
Length | 0.5 |
Overall Height | 7.5 |
Overall Length | 0.5 |
Details
Item | TELESCOPING GAGE, 3.5 - 6" |
Features | with a knurled clamp |
Standards | 3.5" - 6" |
Weight | 0.25 |
Color | Silver |
Description
Telescoping Gage,3.5 - 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- FEIN Brush Holder (30712088029)
- DIABLO 3-7/8" SDS-Plus Thin Wall Carbide Tipped Core Bit (DMAPLCC1110)
- MITUTOYO Telescope Gage 12.7-19Mm (155-128)
- MITUTOYO Telescoping Gage (155-122)
- MITUTOYO Telescoping Gage Set, 6 Pc, 0.315 to 6In (155-903)
- MITUTOYO Telescoping Gage (155-121)
- MITUTOYO Gage, Telescoping, 32-54mm (155-130)
- MITUTOYO Telescoping Gage/8-150Mm 6 Pcs Set (155-905)
- STARRETT Plastic Case Telescoping Gage Set, 5 pcs. (S229GZZ)
- Mitutoyo Precision Gauges & Accessories