Shop All Tachometers
Mitutoyo
Tachometer, 1 to 25,000 rpm
Mfr # 982-551
Zoro # G3516581
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Contact RPM Range 1 to 25,000
- Display 5 digit LCD
- Features Carrying Case
- Calibration Certificate NIST
Product Information
- Brand Mitutoyo
- MFR # 982-551
- Zoro # G3516581
- UPC # 603908322412
- Country of Origin Switzerland
- Category Tachometers
Dimensions
Battery Size | AAA |
Details
Item | Tachometer |
Contact / Noncontact | Contact |
Contact RPM Range | 1 to 25,000 |
Display | 5 digit LCD |
Features | Carrying Case |
Calibration Certificate | NIST |
RPM Accuracy | +/-0.006% |
Memory | Last/Min/Max |
Includes | 6 in Measuring Wheel, Cone Adapter, Funnel Adapter, Hard Carrying Case |
RPM Resolution | 1 RPM |
Contact Type | Contact, Non-Contact |
Number of Digits | 1 |
Digital Display Screen Type | LCD |
Number of Batteries Required | 3 |
Rotational Speed Measuring Units | RPM |
Maximum Contact RPM | 25,000 RPM |
Contact Adaptors Included | Cone Tip, Funnel |
Calibration Certificate Type | NIST |
Minimum Contact RPM | 1 RPM |
Description
Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 1 RPM, Calibration Certificate Type NIST, Includes 6 in Measuring Wheel, Cone Adapter, Funnel Adapter, Hard Carrying Case, Features Carrying Case, Digital Display Screen Type LCD, Rotational Speed Measuring Units RPM, Contact Type Contact, Non-Contact, Number of Digits 1, Contact Adaptors Included Cone Tip, Funnel, Battery Size AAA, Number of Batteries Required 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 800 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254L)
- ELECTRONIC SPECIALTIES Infrared Thermometer (EST-45)
- EXTECH Test Lead Kit (TL831)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D52.H17/0133)
- MITUTOYO Tachometer, 6 to 25,000 rpm (982-552)
- REED INSTRUMENTS Compact Photo Tachometer and Counter (R7050)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A)
- REED INSTRUMENTS Compact Photo Tachometer and Counter with NIST Calibration Certificate (R7050-NIST)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-205LR)
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer (R7100)
- SHIMPO Panel Mount Tachometer, 9-35 VDC (DT-501XD)
- Mitutoyo Tachometers