Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Rigid, 6In, 50/100ths/0.5/1mm
Mfr # 182-206
Zoro # G0898895
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Graduations 1/2mm, 100ths, 1mm, 50ths
- Width (In.) 1/2 in
- Finish Satin
Product Information
- Brand Mitutoyo
- MFR # 182-206
- Zoro # G0898895
- UPC # 603908056553
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Length (mm) | 150 mm |
Width (mm) | 13 mm |
Length - SAE | 6 in |
Width - Metric | 13 mm |
Width - SAE | 1/2 in |
Length - Metric | 150 mm |
Folded Length | 6 in |
Description
Flexible Rule, Thickness 0.02 in, Graduation Marks 0.5 mm, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement Metric/SAE, Accuracy + 0.004 in/- 0.0035 in, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 6 in, Length - Metric 150 mm, Folded Length 6 in, Width - SAE 1/2 in, Width - Metric 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- STAHLWILLE TOOLS Double ended ring Wrench Size 7/32 x 1/4 " L.184 mm (41431416)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/2 (77669)
- MITUTOYO Rigid Rule, SS, 150 x 19mm, 1mm, 0.5mm (182-111)
- MITUTOYO Steel Rule (182-309)
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- MITUTOYO Rule, Steel, 6", Black (182-212)
- MITUTOYO Flexible Rule, SS, 150 x 13mm (182-208)
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- LEARNING RESOURCES UltraFlex SAFE-T Ruler, 12PK (43011)
- Mitutoyo Measuring and Layout Tools