Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Rigid, 12 In, 8/16/32/64ths
Mfr # 182-121
Zoro # G1345556
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 1 in
- Finish Satin
Product Information
- Brand Mitutoyo
- MFR # 182-121
- Zoro # G1345556
- UPC # 603908056317
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1 in |
Width - SAE | 1 in |
Length - SAE | 12 in |
Folded Length | 6 in |
Description
Rigid Rule, Thickness 0.05 in, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement SAE, Accuracy + 0.005 in/- 0.0035 in, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Folded Length 6 in, Width - SAE 1 in, Width - Metric Not Applicable, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, 1/8", Hex, 6" (33607)
- PROSKIT Screwdriver, Pen Style 4-in-1 (800-092)
- DEWALT TOUGHSERIES Screwdriver Set (27 pc.) (DWHT65104)
- OSG Spiral Point Tap Plug, 2 Flutes (1210600)
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- MITUTOYO Rule, Steel (182-126)
- MITUTOYO Steel Rule, 6" Size, 16R Graduation, 3/4" W (182-102)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- MITUTOYO Steel Rule (182-245)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- SWANSON TOOL Meterstick (Yellow) (AE140)
- Mitutoyo Rulers and Straight Edges