Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Flexible, 12 In, 32/64/0.5/1mm
Mfr # 182-305
Zoro # G1615914
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Graduations 16ths, 32nds, 64ths, 1mm, and 1/2mm
- Width (In.) 5/8 in
- Finish Satin
Product Information
- Brand Mitutoyo
- MFR # 182-305
- Zoro # G1615914
- UPC # 603908056812
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 5/8 in |
Width (mm) | 16 mm |
Length (mm) | 300 mm |
Length - Metric | 300 mm |
Folded Length | 6 in |
Length - SAE | 12 in |
Width - Metric | 16 mm |
Width - SAE | 5/8 in |
Description
Semi-Flexible Rule, Thickness 0.05 in, Graduation Marks 0.5 mm, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Semi-Flexible, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement Metric/SAE, Features Engraved Front Side Only, Accuracy + 0.005 in/- 0.0035 in, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 12 in, Length - Metric 300 mm, Folded Length 6 in, Width - SAE 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- SPEEDAIRE Plastic Blow Gun (TT9405QG)
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (8594032)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Steel Rule (182-108)
- MITUTOYO Steel Rule (182-309)
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- MITUTOYO Flexible Rule, SS, 300 x 13mm (182-226)
- JOHNSON LEVEL 72 In. Heavy-Duty Aluminum Straight Edge Ruler (J72)
- Mitutoyo Measuring and Layout Tools