Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Flexible, 12 In, 32/64/0.5/1mm
Mfr # 182-225
Zoro # G1398485
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Graduations 1/2mm, 1mm, 32nds, 64ths
- Width (In.) 1/2 in
- Finish Satin
Product Information
- Brand Mitutoyo
- MFR # 182-225
- Zoro # G1398485
- UPC # 603908056638
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1/2 in |
Width (mm) | 13 mm |
Length (mm) | 300 mm |
Length - Metric | 300 mm |
Folded Length | 6 in |
Width - SAE | 1/2 in |
Length - SAE | 12 in |
Width - Metric | 13 mm |
Description
Flexible Rule, Thickness 0.02 in, Graduation Marks 0.5 mm, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement Metric/SAE, Accuracy + 0.005 in/- 0.0035 in, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 12 in, Length - Metric 300 mm, Folded Length 6 in, Width - SAE 1/2 in, Width - Metric 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/16" HSS Se .340 X .375 Drill .490 Cbore 1/2 Shank 1-15/16 Oal (50-L2-185)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/16" (54PP40)
- WILTON Serrated Jaw Inserts for Stock No.14800 (14800S03)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (65023)
- MITUTOYO Rule, Steel, 24" (182-263)
- MITUTOYO Rule, Steel (182-163)
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths (182-201)
- MITUTOYO Flexible Rule, SS, 300 x 13mm (182-226)
- MITUTOYO Satin Steel Rule 1mm/.5mm (182-131)
- MITUTOYO Steel Rule (182-165)
- GENERAL TOOLS Flexible Steel Rule, 12 In, Engineers (CF1249MD)
- Mitutoyo Measuring and Layout Tools