Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule
Mfr # 182-271
Zoro # G0907350
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24
- Material Steel
- Width (In.) 1
- Color Silver
- Standards 600mm
Product Information
- Brand Mitutoyo
- MFR # 182-271
- Zoro # G0907350
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 |
Width (In.) | 1 |
Overall Width | 1 |
Overall Height | 0.05 |
Height | 0.05 |
Overall Length | 24 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE |
Standards | 600mm |
Weight | 0.5 |
Features | Full flexible rules (thickness 1/64") |
Description
Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P4B-21)
- KRAFT TOOL Blue Steel Inside Jr. Step, 6" x 5" x 2 (CF518)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD43/64)
- MITUTOYO Knife Edge, Stra Edge, 8" (528-104)
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- MITUTOYO Steel Rule (182-307)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- CHARLES LEONARD Wood Yardstick, PK6 (77565)
- Mitutoyo Rulers and Straight Edges