Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule
Mfr # 182-245
Zoro # G0907326
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Material Stainless Tempered
- Size 18" x 450mm
- Graduations 1/32, 1/64, 1mm, 0.5mm
- Width (In.) 3/4"
Product Information
- Brand Mitutoyo
- MFR # 182-245
- Zoro # G0907326
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18" |
Size | 18" x 450mm |
Width (In.) | 3/4" |
Details
Material | Stainless Tempered |
Graduations | 1/32, 1/64, 1mm, 0.5mm |
Finish | Satin Chrome |
Measurement Type | SAE, Metric |
Item | Steel Rule |
Description
Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/4-E (C18442)
- WESTWARD Adj. Wrench Set, 8", 10", Chrome, 2 Pc. (1NYD3)
- SITEPRO Survey Marker W/ 3" (76.2mm) Flat Head (19-703)
- RECIPRO TOOLS 3 Pc Scraper Kit for Reciprocating Saw (RCT-3PC-SK)
- MITUTOYO Steel Rule (182-271)
- MITUTOYO Knife Edge, Stra Edge, 8" (528-104)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- MITUTOYO Steel Rule (182-108)
- MITUTOYO Steel Rule, Rigid, 6In, 32/64ths/0.5/1mm (182-105)
- STAEDTLER Engineers Pro Triangular Scale, Mars, ALM, 12", Silver (STD987M1834BK)
- Mitutoyo Rulers and Straight Edges