Shop All Gauge Blocks and Clamps
Mitutoyo
Square, In, Cera, As-1, 2 pcs.
Mfr # 516-847-26
Zoro # G7777511
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5
- Width 3.5
- Height 1.5
- Overall Length 4.5
- Overall Height 1.5
Product Information
- Brand Mitutoyo
- MFR # 516-847-26
- Zoro # G7777511
- UPC # 603908510734
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 4.5 |
Width | 3.5 |
Height | 1.5 |
Overall Length | 4.5 |
Overall Height | 1.5 |
Overall Width | 3.5 |
Details
Item | 2PC, IN, SQUARE, CERA, AS-1 |
Features | Inch Block Set, Long Block Set, Wear Block Set |
Weight | 0.5 |
Color | Silver |
Description
Square,In,Cera,As-1,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Floor/Form Scraper, 14 (GG014)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-LAS12SO 0.5 in. Lock-a-Socket SAE Drive - Orange (MTS-LAS12SO)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 6 pt Metric Socket, 6 Points (40710)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, Steel, ASME 0 (611135-531)
- MITUTOYO Rect Steel, As-1, 5.0mm (611615-541)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- MITUTOYO Square, Steel, As-2, 28 pcs. set (516-420-26)
- VERMONT GAGE Pin Gage, Minus, 0.679 In, Black (911267900)
- Mitutoyo Precision Gauges & Accessories