Shop All Gauge Blocks and Clamps
Mitutoyo
Square, In, Asme 0, 36 pcs.
Mfr # 516-422-26
Zoro # G7777353
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8
- Width 10
- Height 2
- Color Silver
- Features Inch Block Set, Long Block Set, Wear Block Set
Product Information
- Brand Mitutoyo
- MFR # 516-422-26
- Zoro # G7777353
- UPC # 603908382928
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 8 |
Width | 10 |
Height | 2 |
Overall Height | 2 |
Overall Length | 8 |
Overall Width | 10 |
Details
Item | 36PCS/SET IN, SQUARE, ASME0 |
Color | Silver |
Features | Inch Block Set, Long Block Set, Wear Block Set |
Weight | 6 |
Description
Square,In,Asme 0,36 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 5.16" L, 3/8-16 Thread (MA-24201)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.34mm (112200340)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (2077703)
- GRAY TOOLS 2-1/8" Striking Face Box Wrench, 45° Offset Head (66868)
- MITUTOYO Rect Cera, Asme 0, 2.0mm (613612-531)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- MITUTOYO Rect Steel, Asme 0, 8.0" (611208-531)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611320-531)
- MITUTOYO 8Pcs/Set In, Rectangular, Asme 0 (516-126-26)
- MITUTOYO Gage Block, Rectangular, 0.05 In, ASME 0 (611105-531)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.00mm-9.98mm (102100300)
- Mitutoyo Gauge Blocks and Clamps