Shop All Gauge Blocks and Clamps
Mitutoyo
Square, In, As-1, 81 pcs.
Mfr # 516-403-26
Zoro # G7777231
product price: $2,558.99
/ea
Free Shipping & Returns
$2,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 8.5
- Height 2.5
- Overall Length 14.5
- Color Silver
Product Information
- Brand Mitutoyo
- MFR # 516-403-26
- Zoro # G7777231
- UPC # 603908530077
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 14.5 |
Width | 8.5 |
Height | 2.5 |
Overall Length | 14.5 |
Overall Height | 2.5 |
Overall Width | 8.5 |
Details
Description
Square,In,As-1,81 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" 0-2,800 rpm VS Drill with Keyed Chuck (DWE1014)
- GEARWRENCH 5/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86741)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014UM)
- MITUTOYO 81Pcs/Set In, Square, As-2 (516-404-26)
- MITUTOYO Rect Steel, Asme 00, 1.0" (611201-521)
- MITUTOYO Gage Block Set, ASME O, 0.625-2, 9 Pc (516-930-26)
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- STARRETT Pin Gage Set, Minus, 0.061-0.250 In (S4003-250)
- Mitutoyo Gauge Blocks and Clamps