Shop All Micrometers
Mitutoyo
Spline Micrometer, Ratchet Thimble
Mfr # 331-351-30
Zoro # G0581557
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features IP65 Water/Dust Protection, Carbide Tipped Measuring Faces, The Anvil and Spindle Have A Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Product Information
- Brand Mitutoyo
- MFR # 331-351-30
- Zoro # G0581557
- UPC # 603908597384
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 0.250 in |
Anvil Size | 0.250 in |
Battery Size | SR44 |
Spindle Diameter | 18 mm |
Dimension Type | Inch/Metric |
Description
When it comes to micrometers, the Mitutoyo 331-351-30 Spline Micrometer is a high-quality tool that will meet your demands. The digital micrometer has an IP65 water/dust protection rating, making it suitable for harsh environments. Measuring splined shafts, slots, and keyways are made easy with the small diameter of the anvil and spindle. The non-slip grip finish allows you to maintain a firm hold on the micrometer at all times. The ratchet stop ensures that you can take measurements without having to readjust the micrometer each time. If you work in tough conditions or have tight tolerances, this is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3312)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- MITUTOYO Tube Micrometer 2 to 3" (115-243)
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- MITUTOYO Depth Micrometer, 0 to 4" (129-127)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- Mitutoyo Micrometers