Shop All Dial Indicators
Mitutoyo
Snap Gage, Dial
Mfr # 201-154
Zoro # G7769988
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Lock No
- Long Form Calibration Certificate No
- Contact Point Shape Flat
- Number of Indicators 1
- Case Type Case
Product Information
- Brand Mitutoyo
- MFR # 201-154
- Zoro # G7769988
- UPC # 603908065463
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Inch |
Details
Range | 3 in to 4 in |
Item | Snap Gage,Dial |
Bezel Lock | No |
Long Form Calibration Certificate | No |
Contact Point Shape | Flat |
Number of Indicators | 1 |
Case Type | Case |
Maximum Measurement - Inch | 4 in |
Includes Case | No |
Max. Measuring Force | 3 N |
Non-Magnetic | Yes |
Minimum Measurement - Inch | 3 in |
Description
Snap Gage,Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated multibit screwdriver� (48-22-2216)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-LAS12SO 0.5 in. Lock-a-Socket SAE Drive - Orange (MTS-LAS12SO)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- GEDORE Open Ended Wrench, 13mm (894 13)
- MITUTOYO Dial Test Indicator (513-443-10T)
- MITUTOYO Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator (136076)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-10A)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A-10)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- CENTRAL TOOLS Dial Indicator Set w/Stayfirm Mag, 30mm (06409-00)
- Mitutoyo Precision Measuring Tools