Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Small Hole Gage
Mfr # 154-108
Zoro # G0970901
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Features gage surface is fully hardened to ensure long tool life
- Width (In.) 1.5
- Height 0.05
- Overall Length 5
Product Information
- Brand Mitutoyo
- MFR # 154-108
- Zoro # G0970901
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 5 |
Width (In.) | 1.5 |
Height | 0.05 |
Overall Length | 5 |
Overall Height | 0.05 |
Overall Width | 1.5 |
Details
Item | SMALL HOLE GAGE |
Features | gage surface is fully hardened to ensure long tool life |
Weight | 0.05 |
Color | Silver |
Standards | .4" - .5" |
Description
Small Hole Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2336PP-200)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- WILLIAMS 1/4" Drive Socket Set (MSM-17HFTB)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- MITUTOYO Bore Gage, Blind-Hole, 0.6" to 1.4" (511-418)
- MITUTOYO Dial Bore Gauge (511-932-20)
- MITUTOYO Bore Gage Set, Holtest, 0.8-2 In (368-918)
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- FOWLER XTender-E Electronic 1.4" - 6"/35mm-150mm Dial Bore Gage Set (546464010)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges