Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Small Hole Gage
Mfr # 154-105
Zoro # G0970877
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5
- Features gaging surface is fully hardened to ensure long too life
- Width (In.) 5
Product Information
- Brand Mitutoyo
- MFR # 154-105
- Zoro # G0970877
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 0.5 |
Width (In.) | 5 |
Details
Item | SMALL HOLE GAGE |
Features | gaging surface is fully hardened to ensure long too life |
Description
Small Hole Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/4"R (CF767)
- DEWALT 1" Heavy-Duty Self-Feed Bit (DW1630)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 6)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- MITUTOYO Cg, 10"AX (511-735)
- MITUTOYO Cg, 6.5"AX (511-734)
- MITUTOYO Holtest, 4 Pcs Set (368-927)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges