Shop All Cutter Parts
Mitutoyo
Shell Type Point
Mfr # 21AAA031
Zoro # G2728358
original price:
$12.41
12% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4 in(.25 in)
- Fits Brand Mitutoyo
- For Use With Mfr. Model Number Dial Indicators
- Impact Rated No
- For Use With Digimatic and Dial Indicators and Linear Gages
Product Information
- Brand Mitutoyo
- MFR # 21AAA031
- Zoro # G2728358
- Country of Origin Japan
- Category Cutter Parts
Dimensions
Overall Length | 1/4 in(.25 in) |
Stem Thread Size | 4-48UNF |
Contact Point Tip Length | 1/4 in |
Contact Point Thread Size | 4-48UNF |
Contact Point Tip Diameter | .2 in |
Stem Dia. | .2 in |
Details
Fits Brand | Mitutoyo |
For Use With Mfr. Model Number | Dial Indicators |
Impact Rated | No |
Item | Shell Type Point |
For Use With | Digimatic and Dial Indicators and Linear Gages |
Includes Case | Yes |
Contact Point Material | Steel |
Compatible with Manufacturer Model No. | Digimatic and Dial Indicators and Linear Gages |
Case Type | case |
Contact Point Shape | curved |
Number of Pieces | 1 |
Description
Shell Type Point, Case Type case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Steel, Contact Point Shape curved, Contact Point Thread Size 4-48UNF, For Use With Digimatic and Dial Indicators and Linear Gages, Includes Case Yes, Number of Pieces 1, Overall Length 1/4 in(.25 in), Stem Dia. .2 in, Stem Thread Size 4-48UNF, Contact Point Tip Diameter .2 in, Contact Point Tip Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 9mm Replacement Snap-Off Knife Blade, PK 5 (42345)
- GREY PNEUMATIC 3 PC REDUCING ADAPTER SET SLEEVE TYPE LOW PROFILE (103RA)
- H & H INDUSTRIAL PRODUCTS J High Speed Steel Adjustable Blade Reamer (1-3/16~1-11/32) (2006-9187)
- DRILL AMERICA 2" Bimetal Hole Saw (DMS04-1051)
- MITUTOYO Crystal (101601)
- MITUTOYO Contact Point 1/2 In. (101185)
- MITUTOYO Back Flat (101039)
- MITUTOYO Washer, 205457 (205457)
- MITUTOYO Contact Point 1 In. (101187)
- MITUTOYO Hook Roller (09GAA073)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51212)
- Mitutoyo Cutter Parts