Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, 5.5mm
Mfr # 177-263
Zoro # G7767958
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Width (In.) 2
- Length (In.) 0.5
- Height (In.) 1
Product Information
- Brand Mitutoyo
- MFR # 177-263
- Zoro # G7767958
- UPC # 603908053873
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2 |
Length (In.) | 0.5 |
Height (In.) | 1 |
Overall Height | 1 |
Overall Width | 2 |
Overall Length | 0.5 |
Details
Item | SETTING RING, 5.5MM |
Color | Silver |
Material | Steel |
Special Features | steel setting ring |
Standards | 5.5mm |
Weight | 0.5 |
Description
Setting Ring,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x5/8x1-5/8x3-3/4 (C33169)
- WESTWARD Needle File Set, Swiss, 12 pcs. (30PA65)
- KLEIN TOOLS Flip Socket Set, Ratchet/Driver, 3 Pc (85515HD)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7065)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Input Tool, For RS-232C Port, 1.5x9x2.4 In (264-007)
- MITUTOYO Eyepiece, 10X (176-115)
- Mitutoyo Precision Measuring Accessories