Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, 2.5"
Mfr # 177-315
Zoro # G7768299
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4
- Length (In.) 4
- Color Silver
- Material Steel
- Height (In.) 1
Product Information
- Brand Mitutoyo
- MFR # 177-315
- Zoro # G7768299
- UPC # 603908054238
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 4 |
Length (In.) | 4 |
Height (In.) | 1 |
Overall Width | 4 |
Overall Length | 4 |
Overall Height | 1 |
Details
Item | SETTING RING, 2.5 IN |
Color | Silver |
Material | Steel |
Special Features | steel setting ring |
Weight | 1.5 |
Standards | 2.5" |
Description
Setting Ring,2.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- FREUD SAW BLADE 12"" 96T (D1296N)
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L (B-2TM)
- URREA 4" Lg Black Finish Adjustabl (704S)
- MITUTOYO Green Filter for Pj500 (172-286)
- MITUTOYO USB-ITN-D (06AFM380D)
- MITUTOYO Precision Riser Block, 6" (515-116)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- MITUTOYO Setting Ring, 25mm (177-139)
- MITUTOYO Setting Ring, 3.5" (177-319)
- FOWLER 85 lb. Pull Magnetic Base (525850050)
- Mitutoyo Precision Measuring Accessories