Shop All Micrometers
Mitutoyo
Screw Thread Micrometer, 2 to 3" x 0.001"
Mfr # 126-139
Zoro # G6669378
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 2 to 3"
Product Information
- Brand Mitutoyo
- MFR # 126-139
- Zoro # G6669378
- UPC # 603908030041
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.001" |
Range | 2 to 3" |
Description
Micrometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Steel (AM5PBCG)
- SUPERIOR ELECTRIC Adjustable Grinder Lock-Nut Wrench for Makita Bosch & other grinders (SEWA20)
- MITUTOYO Mhn 2-25V (150-189)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, NO (293-187-30)
- MITUTOYO 0 to 150/.01mm Depth Micrometer B to 100 (129-116)
- MITUTOYO Mechanical Blade Micrometer, 0 in to 1 in (122-151-10)
- MITUTOYO Micrometer (293-352-30)
- MITUTOYO Hub (147-301)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- Mitutoyo Precision Gauges & Accessories