Shop All Micrometers
Mitutoyo
Scherical Anvil/Spindle Micrometer, 0-"
Mfr # 115-253
Zoro # G2495385
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Vernier
- Features Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing
- Includes (1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case
Product Information
- Brand Mitutoyo
- MFR # 115-253
- Zoro # G2495385
- UPC # 603908025511
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 18 mm |
Description
When you need to take measurements with a micrometer, the Mitutoyo 115-253 is an essential tool. It has been made from high-quality materials and has been designed for accuracy. The Mitutoyo 0-" Tube Micrometer measures from 0 to 1" in range. With a resolution of 0.0001", it is accurate to +/-0.00015". The spindle of this micrometer features a spherical shape, while the vernier operates on a ratchet thimble system. The lock nut type is lever, and the anvil material is carbide. If you want a tube micrometer that will meet your expectations, choose the Mitutoyo 115-253 Tube Micrometer today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Tapered Wood Handle, Masonry Brushes, 14" (BL431)
- DIABLO 6" L x Demolition Cutting Reciprocating Saw Blade (DS0606CWS3)
- WESTWARD Transfer Punch, 25/64 In Tip, 4-7/8 In L (22N807)
- RIDGID Cable Carrier, for 5/8 and 7/8 Cable (A-10)
- MITUTOYO Micrometer, Caliper Inside, 1-2" .00005" (345-351-30)
- MITUTOYO Digital Micrometer, Outside, 5 to 6", SPC (293-351-30)
- MITUTOYO Can Seam (147-103)
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-203)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Carbide (112-237)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- Mitutoyo Precision Gauges & Accessories