Shop All Depth Gauges
Mitutoyo
Sbm-5"Cx
Mfr # 568-475
Zoro # G7782490
product price: $2,040.99
/ea
Free Shipping & Returns
$2,040.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features With SPC data output
- Overall Height 6.5
- Weight 5.5
- Overall Width 7
- Color Black
Product Information
- Brand Mitutoyo
- MFR # 568-475
- Zoro # G7782490
- UPC # 603908580850
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Overall Height | 6.5 |
Overall Width | 7 |
Width | 7 |
Height | 6.5 |
Overall Length | 12.5 |
Length | 12.5 |
Details
Item | SBM-5"CX |
Features | With SPC data output |
Weight | 5.5 |
Color | Black |
Standards | 114.3-127mm |
Description
Sbm-5"Cx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 2 Flutes (19032)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 31/64 (C23152)
- DEWALT 3/8IN - 16 UNC DRILL TAP 1/4" Capacity (DWADTQTR3816)
- MITUTOYO Sbm-1"Cxst (568-929)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- MITUTOYO Height Gage, Digimatic, 0-600mm, Hds (570-404)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- MITUTOYO Dial Depth Gage, Ddg4-8 in/2904AB (7218A)
- MITUTOYO Dial Depth Gage (7212A)
- STM 6 Depth Angle Gauge (231274)
- Mitutoyo Depth Gauges