Shop All Depth Gauges
Mitutoyo
Sbm-40Cx
Mfr # 568-368
Zoro # G7782131
product price: $1,837.99
/ea
Free Shipping & Returns
$1,837.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.5
- Color Black
- Height 5
- Overall Length 12.5
- Weight 12
Product Information
- Brand Mitutoyo
- MFR # 568-368
- Zoro # G7782131
- UPC # 603908567264
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Length | 12.5 |
Height | 5 |
Overall Length | 12.5 |
Overall Width | 7 |
Width | 7 |
Overall Height | 5 |
Details
Item | SBM-40CX |
Color | Black |
Weight | 12 |
Features | TiN-coated measuring contact head assemly |
Description
Sbm-40Cx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #2 Insert Bits (2PK) (48-32-4432)
- WIHA Stubby Torx Bit Set, Pieces 6 (38047)
- MICRO 100 Grooving Tool (FG-500-156)
- MILWAUKEE TOOL 3 pc. 10 lb. Quick-Connect Accessory (48-22-8823)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- MITUTOYO Electronic Digital Depth Gage, 0 to 8 In (547-257A)
- MITUTOYO Digital Depth Micrometer, 0 to 12 In (329-351-30)
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- MITUTOYO Electronic Digital Depth Gage, 0 to 6 In (571-211-30)
- LEITECH GO/NO GO THREAD DEPTH GAGE OTHER MEASUREMENT TOOL (10-24UNC2B GH8)
- Mitutoyo Depth Gauges