Shop All Depth Gauges
Mitutoyo
Sbm-3"Cx
Mfr # 568-471
Zoro # G7782369
product price: $1,824.99
/ea
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5
- Color Black
- Overall Length 12.5
- Features With SPC data output
- Length 12.5
Product Information
- Brand Mitutoyo
- MFR # 568-471
- Zoro # G7782369
- UPC # 603908555094
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Overall Length | 12.5 |
Length | 12.5 |
Height | 5 |
Width | 7 |
Overall Height | 5 |
Overall Width | 7 |
Details
Item | SBM-3"CX |
Weight | 5 |
Color | Black |
Features | With SPC data output |
Standards | 63.5-76.2mm |
Description
Sbm-3"Cx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-762)
- BIG HORN Wet/dry vacuum cleaner Adapter For Use with 4-Inch Hose (11402)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- METABO Right Angle Attachment, Quick Series (627242000)
- MITUTOYO Vernier Depth Gage (527-101)
- MITUTOYO Height Gage, Digimatic, 0-600mm, Hds (570-404)
- MITUTOYO Sbm-63Cx (568-370)
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- MITUTOYO Sbm-40Cx (568-368)
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- Mitutoyo Depth Gauges