Shop All Depth Gauges
Mitutoyo
Sbm-30Cx
Mfr # 568-367
Zoro # G7782122
product price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Features TiN-coated measuring contact head assemly
- Overall Height 5
- Length 12.5
- Overall Width 7
Product Information
- Brand Mitutoyo
- MFR # 568-367
- Zoro # G7782122
- UPC # 603908582601
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Width | 7 |
Overall Height | 5 |
Length | 12.5 |
Overall Width | 7 |
Height | 5 |
Overall Length | 12.5 |
Details
Item | SBM-30CX |
Features | TiN-coated measuring contact head assemly |
Weight | 12 |
Color | Black |
Description
Sbm-30Cx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL SworDriver Adjustable Extension 14-24" (05318)
- KO-KEN Bit Socket 3/16 Hex 75mm 3/8 Sq. Drive (3012A.75-3/16)
- BAUSCH + LOMB 10X Watchmakers Loupe (81-41-70)
- DRILL AMERICA 7/8"-9 Carbon Steel Hand Tap Set (DWTS7/8-9)
- MITUTOYO Dial Depth Gage, Ddg4-8 in/2904AB (7218A)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- MITUTOYO Sbm-1"Cxst (568-929)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- MITUTOYO Dial Depth Gage (7212A)
- MITUTOYO Vernier Depth Gage (527-101)
- INSIZE Electronic Depth Gage (1147-200)
- Mitutoyo Measuring and Layout Tools