Shop All Rulers and Straight Edges
Mitutoyo
Satin Steel Rule 1mm/.5mm
Mfr # 182-131
Zoro # G4389454
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 300mm
- Graduations 1/2mm, 1mm
- Width (In.) 25mm
- Finish Satin
Product Information
- Brand Mitutoyo
- MFR # 182-131
- Zoro # G4389454
- UPC # 603908056379
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Size | 300mm |
Width (In.) | 25mm |
Length (mm) | 300 mm |
Width (mm) | 25 mm |
Folded Length | 6 in |
Width - Metric | 25 mm |
Length - Metric | 300 mm |
Description
Steel Rule, Thickness 0.05 in, Graduation Marks 0.5 mm, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement Metric, Accuracy + 0.005 in/- 0.0035 in, Rule Type Rule, Numeric Marks Millimeters, Numeric Format Decimal, Length - SAE Not Applicable, Length - Metric 300 mm, Folded Length 6 in, Width - SAE Not Applicable, Width - Metric 25 mm, Graduation Units Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 10mm Nut Grip 70mm For Glow Plug 3/8 Sq. Drive (3341G.70-10)
- PROTO 5/16" Drift Punch (J965/8S2)
- CHICAGO-LATROBE Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50909)
- DAYTON Large Turning Roll Dies, PK2 (TT40807057G)
- MITUTOYO Steel Rule (182-165)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- MITUTOYO Rule, Steel (182-261)
- MITUTOYO Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm (182-302)
- MITUTOYO Steel Rule (182-309)
- MITUTOYO Rule, Steel, 18 In (182-241)
- J.W. WINCO GN711-NI-150-S-O Adhesive Ruler (GN711)
- Mitutoyo Measuring and Layout Tools