Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel, Length (In.): 18"
Mfr # 182-242
Zoro # G7769190
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Material Stainless Tempered
- Size 18"(16R)
- Graduations 1/32, 1/64, 1/50, 1/100th
- Width (In.) 3/4"
Product Information
- Brand Mitutoyo
- MFR # 182-242
- Zoro # G7769190
- UPC # 603908056676
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18" |
Size | 18"(16R) |
Width (In.) | 3/4" |
Details
Material | Stainless Tempered |
Graduations | 1/32, 1/64, 1/50, 1/100th |
Finish | Satin Chrome |
Measurement Type | SAE |
Item | Rule,Steel |
Description
Rule,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- GYROS Carbon Steel Hex Rethreading Die, 16mm x 1.50-Inch, 1 Piece (92-91615)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- MITUTOYO Steel Rule, Rigid, 6In, 32/64ths/0.5/1mm (182-105)
- MITUTOYO Rule, Steel (182-261)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- MITUTOYO Rule, Steel, 18 In (182-241)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- MITUTOYO Rule, Steel (182-142)
- FOWLER 6 Flexible 4R EZ Read Rule (522970060)
- Mitutoyo Rulers and Straight Edges