Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel
Mfr # 182-261
Zoro # G7769181
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 24
- Material Steel
- Width (In.) 2
- Color Silver
- Overall Length 24
Product Information
- Brand Mitutoyo
- MFR # 182-261
- Zoro # G7769181
- UPC # 603908056720
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 |
Width (In.) | 2 |
Overall Length | 24 |
Height | 0.05 |
Overall Width | 2 |
Overall Height | 0.05 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE |
Standards | 24" (4R) |
Features | Full flexible rules (thickness 1/64") |
Weight | 0.5 |
Description
Rule,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOGA Spray Cooling System, 12-49/64" L (MC1601)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/2 (C47718)
- BOSCH Digital Angle Finder, 0 deg. to 270 deg. (GAM 270 MFL)
- MICRO 100 Carbide End Mill, Dia 1 In, Cut L 2-1/2 In (EMS-001-6)
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- MITUTOYO Flexible Rule, SS, 150 x 13mm (182-208)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/50/100ths (182-222)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- MITUTOYO Steel Rule (182-165)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- J.W. WINCO GN711-KUS-2-W-L Adhesive Ruler (GN711)
- Mitutoyo Measuring and Layout Tools