Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel
Mfr # 182-163
Zoro # G7768947
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 24"
- Material Stainless Tempered
- Size 24"(5R)
- Graduations 1/32, 1/64, 1/10, 1/100th
- Width (In.) 13/16"
Product Information
- Brand Mitutoyo
- MFR # 182-163
- Zoro # G7768947
- UPC # 603908056461
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24" |
Size | 24"(5R) |
Width (In.) | 13/16" |
Details
Material | Stainless Tempered |
Graduations | 1/32, 1/64, 1/10, 1/100th |
Finish | Satin Chrome |
Measurement Type | SAE |
Item | Rule,Steel |
Description
Rule,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 11/64 3-Flute Soild Carbide End Mill TiAlN Coated (102361)
- HOUGEN #2 Morse Taper Adapter for HMD917 (07448)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 13/32 (C30526)
- IRWIN GrooveLock Pliers Kit Bag Set, 3 pcs. (2078711)
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- MITUTOYO Steel Rule (182-107)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- MITUTOYO Rule, Steel (182-301)
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths (182-201)
- COOLCRAFTS 12 in. Tech Easy Read Metal Ruler with Cork Back Blue (CO523891)
- Mitutoyo Measuring and Layout Tools