Shop All Precision Measuring Accessories
Mitutoyo
Ring Gauge, Ceramic, 30mm
Mfr # 177-431
Zoro # G7768457
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1
- Width (In.) 2.5
- Special Features cera setting ring
- Length (In.) 2.5
- Color White
Product Information
- Brand Mitutoyo
- MFR # 177-431
- Zoro # G7768457
- UPC # 603908580584
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Width (In.) | 2.5 |
Length (In.) | 2.5 |
Overall Width | 2.5 |
Overall Height | 1 |
Overall Length | 2.5 |
Details
Item | CERAMIC RING GAUGE, 30MM |
Special Features | cera setting ring |
Color | White |
Standards | 30mm |
Weight | 1 |
Description
Ring Gauge,Ceramic,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/16" (KTI-41134)
- CENTURY DRILL & TOOL 7 Piece Metric Fold-Up Hex Key Set, 64306 (64306)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7/16)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Durometer, O-Ring Fixture (64AAA963)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO Mill Pkg, Abs Scales, 14" X 40", Dro (64PKA061A)
- Mitutoyo Precision Measuring Accessories