Shop All Precision Measuring Accessories
Mitutoyo
Ring Gauge, Ceramic, 25mm
Mfr # 177-430
Zoro # G7768439
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width (In.) 2.5
- Height (In.) 1
- Length (In.) 2.5
- Special Features cera setting ring
Product Information
- Brand Mitutoyo
- MFR # 177-430
- Zoro # G7768439
- UPC # 603908567882
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2.5 |
Height (In.) | 1 |
Length (In.) | 2.5 |
Overall Length | 2.5 |
Overall Height | 1 |
Overall Width | 2.5 |
Details
Item | CERAMIC SETTING RING 25MM |
Color | White |
Special Features | cera setting ring |
Standards | 25mm |
Weight | 1 |
Description
Ring Gauge,Ceramic,25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 13/16x5/8x1-7/8x4 (C39656)
- STANLEY C-Clmp Lcking 6Sp Fast Release 6In (IRHT82587)
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic (0073-C)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- MITUTOYO 2-12/.001Ft I.M. Ext.Rod (137-212)
- MITUTOYO Bsb, 20X (215-405-10)
- Mitutoyo Precision Measuring Tools