Shop All Ring Gauges
Mitutoyo
Ring Gage, 1.8"
Mfr # 177-186
Zoro # G7767781
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension A (In.) 4 W
- Material Steel
- Dimension C (In.) 2 H
- Dimension B (In.) 4 L
- Overall Length 4
Product Information
- Brand Mitutoyo
- MFR # 177-186
- Zoro # G7767781
- UPC # 603908053613
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension A (In.) | 4 W |
Dimension C (In.) | 2 H |
Dimension B (In.) | 4 L |
Overall Length | 4 |
Overall Height | 2 |
Overall Width | 4 |
Details
Item | RING GAGE 1.8IN |
Material | Steel |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Weight | 1.5 |
Color | Silver |
Description
Ring Gage,1.8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Straight Cut Aviation Snip (MWT-6716S)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/32 " L.55 mm (01450010)
- CENTURY DRILL & TOOL 6" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 10Tx6 in (07610)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- MITUTOYO Ring Gage, 3.2" (177-295)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, .16" (177-206)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 1.6" (177-291)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- Mitutoyo Precision Measuring Tools