Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Steel, Asme 00, 1.0"
Mfr # 611201-521
Zoro # G7785187
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Material Steel
- Height 1
Product Information
- Brand Mitutoyo
- MFR # 611201-521
- Zoro # G7785187
- UPC # 603908531500
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 1.0", RECT, STEEL, ASME 00 |
Material | Steel |
Description
Rect Steel,Asme 00,1.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1/2 dia., 1/4 Shank, 82 (61050002)
- PROTO 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (J5768)
- KRAFT TOOL Rub Brick w/Hdl, 60 Grit, 6"x3"x1 (CF282)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- MITUTOYO 10Pcs/Set, Mm, Rect, Steel, Asme 0 (516-103-26)
- MITUTOYO Gage Block, 0.078 in. Measuring Range (611612-531)
- MITUTOYO Set, In, Rect, Steel, As-1, 81Pc (516-903-26)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.066 (111106600)
- Mitutoyo Precision Gauges & Accessories