Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Steel, Asme 0, 20"
Mfr # 611225-531
Zoro # G7785729
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Material Steel
- Height 1
Product Information
- Brand Mitutoyo
- MFR # 611225-531
- Zoro # G7785729
- UPC # 603908386674
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 20", RECT, STEEL, ASME 0 |
Material | Steel |
Description
Rect Steel,Asme 0,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Rev Ratchet Combination Wrench, 10mm (001420010)
- CENTRAL TOOLS Auto Center Punch, 3S302 (CEN3S302)
- HHIP 1/4-20NC H3 4 Flute High Speed Steel Taper Hand Tap (1012-2520)
- ACDELCO 3/8" INTERCHANGEABLE Digital Torque Wrench, 10 to 99.5 ft- lbs (ARM327-3i)
- MITUTOYO Gage Block, 3" L, 15/16" H, Steel, ASME 0 (614203-531)
- MITUTOYO Gage Block, 0.078 in. Measuring Range (611612-531)
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- MITUTOYO Set, In, Rect, Steel, As-1, 81Pc (516-903-26)
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 (516-402-26)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- Mitutoyo Precision Measuring Tools