Shop All Vernier Calipers
Mitutoyo
Off-Set Type
Mfr # 536-103
Zoro # G7779602
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 0-300mm
- Width 6
- Overall Height 2
- Height 2
- Color Silver
Product Information
- Brand Mitutoyo
- MFR # 536-103
- Zoro # G7779602
- UPC # 603908142317
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Width | 6 |
Overall Height | 2 |
Height | 2 |
Overall Length | 13 |
Length | 13 |
Overall Width | 6 |
Details
Item | OFF-SET TYPE |
Standards | 0-300mm |
Color | Silver |
Weight | 1 |
Features | Absolute Digimatic and Vernier Type |
Description
Off-Set Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2" (DHS2000)
- CURRENT TOOLS 1/2"–2" EMT Shoe Group (700E)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- CLEVELAND Counterbore, 1.875" L, 0.188" dia., Bright (C46551)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- MITUTOYO Off-Set Type (536-101)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Vernier Cal, 300mm, Od Carbide Jaws (530-322)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- STARRETT Digital Caliper, 40 In (799AZ-40/1000)
- Mitutoyo Calipers & Accessories