Shop All Micrometers
Mitutoyo
Micrometer, V-Anvil, 3-Flute, .05-.6"
Mfr # 314-361-30
Zoro # G7772532
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0.05 to 0.6"/1.27 to 15.24mm
- Operation Digital
- Features Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method
- Includes (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case
Product Information
- Brand Mitutoyo
- MFR # 314-361-30
- Zoro # G7772532
- UPC # 603908598916
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0.05 to 0.6"/1.27 to 15.24mm |
Operation | Digital |
Features | Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method |
Includes | (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Micrometer,V-Anvil,3-Flute,.05-.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x10IN (50734)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- MITUTOYO Electronic Micrometer, 1 to 2", IP65 (293-186-30)
- MITUTOYO Micrometer, Head, 0-25mm (150-210)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- MITUTOYO Digimatic Micrometer Head (164-164)
- Mitutoyo Micrometers