Shop All Micrometers
Mitutoyo
Micrometer, Uni-, 1-2", 0.0001", F Thimble
Mfr # 117-108
Zoro # G7763940
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 1 to 2"
- Features IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Interchangeable Anvils
- Includes (1) Fitted Plastic Case, (1) Standard Bar
- Anvil Interchangeable
Product Information
- Brand Mitutoyo
- MFR # 117-108
- Zoro # G7763940
- UPC # 603908026044
- Country of Origin Japan
- Category Micrometers
Details
Item | Universal Micrometer |
Resolution | 0.0001" |
Range | 1 to 2" |
Features | IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Interchangeable Anvils |
Includes | (1) Fitted Plastic Case, (1) Standard Bar |
Anvil | Interchangeable |
Thimble | Friction |
IP Rating | Not Rated |
Description
Micrometer,Uni-,1-2 In.,0.0001 In.,F Thimble, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3500 HSS Straight Shank Chucking Reamer (DWRR.3500)
- DEWALT Cordless Circular Metal Saw, Bare Tool (DCS373B)
- POWERBUILT 3Pc 1/4" Drive Extension Set (640842)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/16" Tip Size, 2 7/8 in Long, 7/8 in Short (WH-3/16)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- MITUTOYO 150 to 300/0.01mm Outside Mic I/A (104-136A)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- MITUTOYO V to Anvil Micrometer, 0.09 to 1", 0.0001 (114-202)
- MITUTOYO Micrometer, Outside, 0-1", 0.001", ft. (102-325)
- Mitutoyo Precision Gauges & Accessories