Shop All Micrometers
Mitutoyo
Micrometer, Tube Type B, 0-1" .00005"IP65
Mfr # 395-362-30
Zoro # G7774459
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features IP65 Water/Dust Protection, Designed to Measure The Wall Thickness of Various Tubing, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) SPC Output
Product Information
- Brand Mitutoyo
- MFR # 395-362-30
- Zoro # G7774459
- UPC # 603908598473
- Country of Origin Japan
- Category Micrometers
Details
Item | Tube Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0 to 1"/0 to 25.4mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Designed to Measure The Wall Thickness of Various Tubing, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) SPC Output |
Anvil | Cylindrical |
Thimble | Ratchet |
Description
Micrometer,Tube Type B,0-1 In. .00005 In.IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-1/4 X 23 SDS-MAX Masonry Drill (174F21623)
- BONDHUS 1.5mm Ball End Screwdriver - Xlong Hex 1.5mm (3750)
- HOUGEN Center Punch (03770)
- BOSCH Oscillating Blade, 3-1/4 in. Sz, 4 in. L (OSM314K)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- MITUTOYO Dig Mic, Qnt, I/M 3-4 In, .00005 In, NO (293-188-30)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-104)
- MITUTOYO Micrometer, Disc, 3-4", .00005", IP65 (323-353-30)
- MITUTOYO 25 to 50/.01mm I. Mic W/I.R. (141-101)
- MITUTOYO Micrometer, Deep Thrt, 0-25/.01mm (118-101)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- Mitutoyo Micrometers & Sets