Shop All Micrometer Sets
Mitutoyo
Micrometer Set, 0 to 6 In, 0.0001 In, 6 Pc
Mfr # 103-907-40
Zoro # G1455641
original price:
$994.99
7% off
new price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in, 4 in, 5 in, 6 in
- Range 0 in to 6 in
- Resolution 0.0001 in
- Thimble Friction/Ratchet
- SPC Output NO
Product Information
- Brand Mitutoyo
- MFR # 103-907-40
- Zoro # G1455641
- UPC # 603908462897
- Country of Origin Japan
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 2 in, 3 in, 4 in, 5 in, 6 in |
Range | 0 in to 6 in |
Resolution | 0.0001 in |
Thimble | Friction/Ratchet |
SPC Output | NO |
Thimble Type | Friction/Ratchet |
Includes | 5 Standards, Carbide Faces, Fitted Case, Positive Locking Clamp, Spanner Wrenches |
Accuracy | +/-0.0001 in (0 in to 3 in), +/-0.00015 in (3 in to 6 in) |
Case Included | Yes |
Long Form Calibration Certificate | No |
Number of Micrometers | 6 |
Operation Type | Mechanical |
Anvil Shape | Flat |
Anvil Material | Carbide Tipped |
Description
This Mitutoyo 103-907-40 Micrometer Set has 6 different micrometers that are ideal for use in the lab, classroom or on the job. This is a comprehensive set of mechanical outside micrometers with 0.0001" resolution. The range of this set goes from 0 in to 6 in, while its resolution is 0.0001". It comes with 6 different 1", 2", 3", 4", 5" and 6". The thimble is friction/ratchet type, while the anvil material is carbide tipped. Each of these micrometers features a case that keeps them all together and safe when not in use. You can get more than what you pay for with this high quality Mitutoyo 103-907-40 Micrometer Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL 12 In. Aluminum Reinforced Magnetic Torpedo Level (1421-1200)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5564105)
- STANLEY SCREWDRIVER SET 6PC (STHT60025)
- POWERBUILT 1/4" Drive 5.5Mm 6Pt Socket (648282)
- MITUTOYO Micrometer Set, Digital (293-960-30)
- MITUTOYO Digit Micrometer 4Pcs Set (193-916)
- MITUTOYO 6 Pcs Outside Micrometer Set (103-915-10)
- MITUTOYO Micrometer Set, 0-3 In (103-922)
- MITUTOYO 2-12In./.001In. 10Pcs Indside Mic Set (133-904)
- MITUTOYO Outside Micrometer Set, 0 - 6" Range (103-904-10)
- TESA BROWN & SHARPE Micrometer Set, Range 4.000 to 5.000" (00882701)
- Mitutoyo Precision Measuring Tools