Shop All Micrometers
Mitutoyo
Micrometer Set, 0-75mm
Mfr # 293-962-30
Zoro # G7772121
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 75mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 293-962-30
- Zoro # G7772121
- UPC # 603908587354
- Country of Origin Japan
- Category Micrometers
Details
Item | Coolant-proof Micrometer Set |
Range | 0 to 75mm |
Features | IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement |
Includes | (1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case |
Thimble | Ratchet |
Description
Micrometer Set,0-75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Duckbill Plier, Short Nose, 8" (PL-149C-TH)
- PROTO 3/8" Drive Hex Bit Set, SAE, Metric, 13 pcs (J4902A)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 27/64 (C71027)
- TITAN Flare Nut Wrench Set, SAE, 3 pcs. (17388)
- MITUTOYO Micrometer, Interchangeable Anvil 6-12" (340-352-30)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- MITUTOYO Quickmike Inch/Mm (369-421-20)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.001" (223-125)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- Mitutoyo Micrometers