Shop All Micrometers
Mitutoyo
Micrometer, Outside, Sa 600-700/0.01mm
Mfr # 105-104
Zoro # G7763259
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper
- Includes (1) Zero-setting Standards Bar, (1) Fitted Wooden Case
- Anvil Extension Collars
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 105-104
- Zoro # G7763259
- UPC # 603908022862
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001"/0.01mm |
Range | 600 to 700mm |
Features | Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper |
Includes | (1) Zero-setting Standards Bar, (1) Fitted Wooden Case |
Anvil | Extension Collars |
Thimble | Ratchet |
Description
Micrometer,Outside,Sa 600-700/0.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/4 in. x 2 in. 12,000-Series Annular Cutter (12240)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (99-027K)
- JONARD TOOLS Cable Cutter, 8" L, Shear Cut Action (WRC-14)
- PERFORMANCE TOOL 11" 45 Long Handle Pliers (W1045)
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- MITUTOYO Electronic Micrometer, 1 to 2", IP65 (293-186-30)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- MITUTOYO 1 to 2/.001" Screw Thread Mic (126-138)
- MITUTOYO Micrometer, Set, 0-150mm, (103-913-50)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- Mitutoyo Micrometers